- Home
- Products
- Honeywell
-
MS8109F1010/UHoneywell Dampers, MS8109 Fire and Smoke SeriesItem NumberMS8109F1010/UMFG Item NumberMS8109F1010/USeriesMS8109 Fire and SmokeProduct DescriptionFIRE AND SMOKE DIRECT COUPLEDSpecifications
Specifications Control Signal Two Position (On/Off) Nominal Timing 15 s Nominal Supply Voltage 24 VAC Mounting Direct Coupled Shaft Size Round 1/2 " Shaft Rotation By Orientation NEMA Rating NEMA 1 IP Rating IP40 Temperature Range 0-130 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MS8109F1210/UHoneywell Dampers, MS8109 Fire and Smoke SeriesItem NumberMS8109F1210/UMFG Item NumberMS8109F1210/USeriesMS8109 Fire and SmokeProduct DescriptionFIRE AND SMOKE DIRECT COUPLEDSpecifications
Specifications Control Signal Two Position (On/Off) Nominal Timing 15 s Nominal Supply Voltage 24 VAC Mounting Direct Coupled Shaft Size Round 1/2 " Shaft Rotation By Orientation NEMA Rating NEMA 1 IP Rating IP40 Temperature Range 0-130 °F Internal Aux Switches 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options